- Aluminum Male Adapter x Adapter
- Size 3" x 4"
- Straight
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| Material | Aluminum |
| Size Designation | 3 in x 4 in |
| End Type | Adapter |
| Type | N/A |
| Fitting Description | Straight |
| Weight | 1.93 LB |

