- 316 Stainless Steel Coupler to Adapter
- Size 3" x 2 1/2"
- 125.0 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| Operating Pressure [Max] | 125 psi |
| Connection Type | Coupler x Adapter |
| Fitting Description | Coupler to Adapter |
| Temperature | 70 ºF |
| Material | 316 Stainless Steel |
| Coupler x Adapter Size | 3 in x 2 1/2 in |
| Weight | 3.915 LB |

