- 316 Stainless Steel Female Coupler x Hose Shank
- 3"
- Type C
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
- Long shank design allows proper banding thus eliminating the major cause of hose damage
| Size Designation | 3 in |
| Coupling Type | Type C Coupler |
| Connection Type | Female Coupler x Hose Shank |
| Seal Material | Buna-N |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 125 psi |
| Weight | 3.565 LB |

