- Elbow for 1/4" Female Pipe Thread
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Pneumatic
- Instrumentation
- Water
- Oil
- Various gases
- Low-pressure lubrication lines
| Material | C3604 Brass Alloy |
| Female Pipe Size | 1/4 in |
| SAE Reference No. | 130238 |
| End Types | NPT |
| End Size | 1/4 NPT(f) |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Fitting Type | Elbow |
| Working Pressure [Max] | 1,000 psi |
| No. of Ends | 2 |
| Actual Fitting Type | Female Elbow |
| Fitting Angle | 90° |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -65 °F |
| Weight | 0.148 LB |

