- 316 Stainless Steel Male Adapter x Male NPT
- Size 3" x 2"
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Reducing Cam and Groove Coupling |
| Material | 316 Stainless Steel |
| Size Designation | 3 in x 2 in |
| Connection Type | Male Adapter x Male NPT |
| Operating Pressure [Max] | 125 psi |
| Weight | 2.74 LB |

