- Aluminum Female Coupler x Female NPT
- 3"
- Type D
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Aluminum
- Reducing coupler
| Connection Type | Female Coupler x Female NPT |
| End Type | Female NPT |
| Operating Pressure [Max] | 125 psi |
| Size Designation | 3 in |
| Fitting Description | Straight |
| Material | Aluminum |
| Type | Andrews |
| Coupling Type | Type D Coupler |
| Seal Material | Buna-N |
| Female Thread | 2 in |
| Weight | 1.72 LB |

