- Aluminum Female Coupler x Hose Shank
- 3"
- Type C
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Aluminum
- Reducing coupler
| Size Designation | 3 in |
| Coupling Type | Type C Coupler |
| Material | Aluminum |
| Type | N/A |
| Operating Pressure [Max] | 125 psi |
| Fitting Description | Straight |
| End Type | Hose Shank |
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Hose Shank |
| Weight | 1.9 LB |

