- Push-In Fittings
- 5/32" Tube OD
- 1/8" (NPT) Female Thread
- Straight Fitting
- Nickel-Plated Brass and Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- Pre-applied thread sealant on all tapered male pipe threads
| End Types | Tubing & NPT |
| Connection Type | Female Connector |
| Female Thread | 1/8 in (NPT) |
| Fitting Type | Push-In Fittings |
| Tube O.D. | 5/32 in |
| Material | Brass/ Nylon |
| Seal Material | Buna-N |
| Finish | Nickel-Plated |
| Temperature Range [Max] | 175 °F |
| Thread Type | NPT |
| Temperature Range [Min] | -4 °F |
| Type | Female Connector |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Weight | 0.02 LB |

