- NPT Threaded Coupling
- 3/8" (NPT) Female Thread
- 300# Iron
| Material | Iron |
| Style | NPT Threaded Coupling |
| Female Thread | 3/8 in NPT |
| End Types | NPT |
| Connection Type | NPT |
| Fitting Type | Couplings |
| End Size | 3/8 NPT(f) |
| Thread Type | NPT |
| End Type | NPT |
| No. of Ends | 2 |
| Weight | 0.3 LB |

