- NPT Threaded Coupling
- 2" (NPT) Female Thread
- 300# Iron
| End Type | NPT |
| Fitting Type | Couplings |
| Connection Type | NPT |
| Thread Type | NPT |
| Female Thread | 2 in (NPT) |
| End Size | 2 NPT(f) |
| Material | Iron |
| Style | NPT Threaded Coupling |
| End Types | NPT |
| No. of Ends | 2 |
| Weight | 3.38 LB |

