- NPT Threaded Coupling
- 1 1/4" (NPT) Female Thread
- 300# Iron
| Connection Type | NPT |
| End Size | 1 1/4 NPT(f) |
| Female Thread | 1 1/4 in (NPT) |
| Thread Type | NPT |
| End Types | NPT |
| Fitting Type | Couplings |
| Style | NPT Threaded Coupling |
| End Type | NPT |
| Material | Iron |
| No. of Ends | 2 |
| Weight | 1.66 LB |

