- NPT Threaded Union
- 1 1/2" (NPT) Female Thread
- 300# Iron
| End Size | 1 1/2 NPT(f) |
| Style | NPT Threaded Union |
| Type | Union |
| Material | Iron |
| End Types | NPT |
| Fitting Angle | Straight |
| Female Thread | 1 1/2 in (NPT) |
| No. of Ends | 2 |
| Connection Type | NPT |
| Fitting Type | Union |
| Thread Type | NPT |
| Weight | 2.34 LB |

