- Threaded Cap
- 2" (NPT) Thread Size
- 300# Iron
| Fitting Type | Threaded Cap |
| End Types | NPT |
| Thread Type | NPT |
| Material | Iron |
| End Size | 2 NPT(f) |
| Type | NPT Threaded Cap |
| Connection Type | NPT |
| No. of Ends | 1 |
| Style | NPT Threaded Cap |
| Female Thread | 2 in (NPT) |
| Weight | 1.82 LB |

