- Threaded Cap
- 1 1/4" (NPT) Thread Size
- 300# Iron
| No. of Ends | 1 |
| Connection Type | NPT |
| Material | Iron |
| Style | NPT Threaded Cap |
| End Size | 1 1/4 NPT(f) |
| Fitting Type | Threaded Cap |
| Type | NPT Threaded Cap |
| End Types | NPT |
| Thread Type | NPT |
| Female Thread | 1 1/4 in (NPT) |
| Weight | 0.62 LB |

