- Threaded Cap
- 1" (NPT) Thread Size
- 300# Iron
| Thread Type | NPT |
| End Types | NPT |
| Fitting Type | Threaded Cap |
| Female Thread | 1 in (NPT) |
| Style | NPT Threaded Cap |
| Connection Type | NPT |
| Type | NPT Threaded Cap |
| No. of Ends | 1 |
| Material | Iron |
| End Size | 1 NPT(f) |
| Weight | 0.58 LB |

