Dixon Valve & Coupling
300GTFWB
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101941716
- Cam and Groove Gasket
- Size 3"
- PTFE with White Buna Filler
- White
features
- Color-coded stripes on outer diameter of gasket
compliances
- 0
| Color | White |
| Type | Cam and Groove Gasket |
| Size Designation | 3 in |
| Material | PTFE with White Buna Filler |
| Weight | 0.058 LB |
