Dixon Valve & Coupling
300GTFVI
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101896109
- Cam and Groove Gasket
- Size 3"
- PTFE with Viton® Filler
- White
- Black
features
- Color-coded stripes on outer diameter of gasket
| Size Designation | 3 in |
| Color | White, Black |
| Material | PTFE with Viton® Filler |
| Type | Cam and Groove Gasket |
| Weight | 0.05 LB |
