Dixon Valve & Coupling
300GTFEP
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101941715
- Cam and Groove Gasket
- Size 3"
- PTFE with Ethylene Propylene Filler
- White
- Black
features
- Color-coded stripes on outer diameter of gasket
| Color | White, Black |
| Material | PTFE with Ethylene Propylene Filler |
| Type | Cam and Groove Gasket |
| Size Designation | 3 in |
| Weight | 0.051 LB |
