- NPT Threaded Female Tee
- 1" (NPT) Thread Size
- 300# Iron
| Fitting Type | Tee |
| Style | NPT Threaded Female Tee |
| Thread Type | NPT |
| No. of Ends | 2 |
| End Types | NPT |
| Connection Type | NPT |
| Fitting Angle | Straight |
| Manufacturer Name | Dixon Valve |
| Material | Iron |
| End Size | 1 NPT(f) |
| Weight | 1.34 LB |

