- NPT Threaded 90º Threaded Elbow
- 3/4" (NPT) Thread Size
- 300# Iron
| Style | NPT Threaded 90º Threaded Elbow |
| Fitting Angle | 90° |
| Material | Iron |
| Thread Type | NPT |
| Manufacturer Name | Dixon Valve |
| Connection Type | NPT |
| End Size | 3/4 NPT(f) |
| End Types | NPT |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| Weight | 0.5 LB |

