- NPT Threaded 90º Threaded Elbow
- 1/2" (NPT) Thread Size
- 300# Iron
| Fitting Angle | 90° |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| Thread Type | NPT |
| Material | Iron |
| Style | NPT Threaded 90º Threaded Elbow |
| End Size | 1/2 NPT(f) |
| Manufacturer Name | Dixon Valve |
| End Types | NPT |
| Connection Type | NPT |
| Weight | 0.46 LB |

