- NPT Threaded 90º Threaded Elbow
- 3/8" (NPT) Thread Size
- 300# Iron
| Material | Iron |
| Style | NPT Threaded 90º Threaded Elbow |
| Connection Type | NPT |
| Thread Type | NPT |
| Manufacturer Name | Dixon Valve |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| End Types | NPT |
| Fitting Type | Elbow |
| End Size | 3/8 NPT(f) |
| Weight | 0.29 LB |

