- Aluminum Male Adapter x Hose Shank
- Size 3"
- 90° Elbow
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| Material | Aluminum |
| Fitting Description | 90° Elbow |
| End Type | Hose Shank |
| Type | N/A |
| Size Designation | 3 in |
| Weight | 1.88 LB |

