- 316 Stainless Steel Female Coupler x Female Coupler
- 3"
- 90º Elbow
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| Operating Pressure [Max] | 125 psi |
| Size Designation | 3 in |
| Material | 316 Stainless Steel |
| Connection Type | Female Coupler x Female Coupler |
| Coupling Type | 90º Elbow |
| Weight | 12.19 LB |

