- Aluminum Female Coupler x Female Coupler
- 3"
- 45º Cam and Groove
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | Aluminum |
| Size Designation | 3 in |
| Coupling Type | 45º Cam and Groove |
| Operating Pressure [Max] | 125 psi |
| Connection Type | Female Coupler x Female Coupler |
| Seal Material | Buna-N |
| Weight | 3.0 LB |

