- 316 Stainless Steel Lockable Dust Cap
- Size 3"
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Material | 316 Stainless Steel |
| Size Designation | 3 in |
| Type | Lockable Dust Cap |
| Seal Material | Buna-N |
| Weight | 2.48 LB |

