Skip to content Skip to navigation menu
Dixon Cam & Groove Notched NOS Type C Coupler x NOS Shank

300CNOSSS

Dixon Cam & Groove Notched NOS Type C Coupler x NOS Shank
Item #103584364
  • 316 Stainless Steel Notched Coupler
  • 3"
  • Coupler
  • 125 psi Max Operating Pressure
Dixon Cam & Groove Notched NOS Type C Coupler x NOS Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel Notched Coupler
  • 3"
  • Coupler
  • 125 psi Max Operating Pressure

features

  • The largest advantage of the notched design is that the coupling can be removed from a damaged hose by cutting away the ferrule without necessarily damaging the fitting After inspection of the fitting to determine its suitability for reuse it can be reinstalled into another hose by using a new ferrule.
Size Designation 3 in
Connection Type Notched Coupler
Seal Material Buna-N
Material 316 Stainless Steel
Coupling Type Coupler
Operating Pressure [Max] 125 psi
Weight 3.56 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison