- Aluminum Female Coupler x Hose Shank 90º Elbow
- 3"
- 90º Elbow
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| Fitting Description | 90° Elbow |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 125 psi |
| Coupling Type | 90º Elbow |
| Size Designation | 3 in |
| Type | N/A |
| Connection Type | Female Coupler x Hose Shank 90º Elbow |
| End Type | Hose Shank |
| Material | Aluminum |
| Weight | 2.5 LB |

