- NPT Threaded Bell Reducer
- 2" (NPT) x 1 1/2" (NPT) Thread Size
- 300# Iron
| Fitting Type | Reducer |
| No. of Ends | 2 |
| Connection Type | NPT |
| End Size | 1 1/2 NPT(f), 2 NPT(f) |
| Manufacturer Name | Dixon Valve |
| Fitting Angle | Straight |
| End Types | NPT |
| Thread Type | NPT |
| Style | NPT Threaded Bell Reducer |
| Material | Iron |
| Weight | 2.72 LB |

