Skip to content Skip to navigation menu
Cam & Groove 90° Type B Coupler x Male NPT

300B-90SS

Cam & Groove 90° Type B Coupler x Male NPT
Item #102749815
  • 316 Stainless Steel Female Coupler x Male NPT 90º Elbow
  • 3"
  • 90º Cam and Groove
  • 125 psi Max Operating Pressure
Cam & Groove 90° Type B Coupler x Male NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 316 Stainless Steel Female Coupler x Male NPT 90º Elbow
  • 3"
  • 90º Cam and Groove
  • 125 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations
Size Designation 3 in
Material 316 Stainless Steel
Coupling Type 90º Cam and Groove
Male Thread 3 in
Connection Type Female Coupler x Male NPT 90º Elbow
Operating Pressure [Max] 125 psi
Weight 5.185 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison