Dixon Valve & Coupling
300AWSPAL
Cam & Groove Adapter Socket Weld to Schedule 40 Pipe
Item #103531182
- Aluminum Socket Weld to Schedule 40 Pipe
- Size 3"
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 3 in |
| Operating Pressure [Max] | 125 psi |
| Fitting Description | Adapters for Welding |
| Connection Type | Socket Weld to Schedule 40 Pipe |
| Material | Aluminum |
| Weight | 0.9 LB |
