Dixon Valve & Coupling
300AWBPSTAL
Cam & Groove Adapter Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #101932158
- Aluminum Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing
- Size 3"
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 125 psi |
| Fitting Description | Adapters for Welding |
| Material | Aluminum |
| Size Designation | 3 in |
| Connection Type | Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing |
| Weight | 1.2 LB |
