- Stainless Steel Female BSPP Adapter
- Size 3"
- Max Operating Pressure
| Connection Type | Female BSPP Adapter |
| Fitting Description | Tank Transport |
| Material | Stainless Steel |
| Seal Material | PTFE |
| Size Designation | 3 in |
| Weight | 2.32 LB |
| Connection Type | Female BSPP Adapter |
| Fitting Description | Tank Transport |
| Material | Stainless Steel |
| Seal Material | PTFE |
| Size Designation | 3 in |
| Weight | 2.32 LB |