- 316 Stainless Steel Male Adapter x Female NPT 90º Elbow
- Size 3"
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 125 psi |
| Connection Type | Male Adapter x Female NPT 90º Elbow |
| Material | 316 Stainless Steel |
| Fitting Description | Male Adapter x Female NPT 90º Elbow |
| Size Designation | 3 in |
| Weight | 5.45 LB |

