Dixon Valve & Coupling
30095611
Nylon/Nickel-Plated Brass Push-In Female Swivel Elbow
Item #101931166
- Push-In Fittings
- 1/4" Hose OD
- 1/8" (NPT) Female Thread
- 90° Fitting Angle
- Nickel-Plated Brass and Nylon
features
- Positive seal sealing and holding is accomplished instantaneously
- Reusable connect and disconnect numerous times
- Full flow fitting seals on outside diameter of tubing
- The body is orientable for positioning purposes.
| Connection Type | Female Swivel Elbow |
| No. of Ends | 2 |
| Finish | Nickel-Plated |
| Seal Material | Buna-N |
| Thread Type | NPT |
| End Types | Tubing & NPT |
| Type | Push-In Fittings |
| Fitting Description | Female Swivel Elbow |
| Fitting Angle | 90° |
| Temperature Range [Max] | 175 °F |
| Hose OD | 0.25 in |
| Material | Brass/ Nylon |
| Female Thread | 1/8 in (NPT) |
| Temperature Range [Min] | -4 °F |
| Weight | 0.028 LB |
