- Aluminum TFA Series
- Size 3"
| Connection Type | TFA Series |
| Fitting Description | Fill Pipe Adapter |
| Size Designation | 3 in |
| Material | Aluminum |
| Weight | 0.31 LB |
| Connection Type | TFA Series |
| Fitting Description | Fill Pipe Adapter |
| Size Designation | 3 in |
| Material | Aluminum |
| Weight | 0.31 LB |