Dixon Valve & Coupling
300-TCA-BR
Cam & Groove Adapter x Railroad Tank Car Connection
Item #103529587
- Brass Railroad Thread x Male Adapter
- Size 3"
- 125 psi Max Operating Pressure
features
- Standard 5 Railroad Tank Car thread
| Material | Brass |
| Operating Pressure [Max] | 125 psi |
| Seal Material | Buna-N |
| Connection Type | Railroad Thread x Male Adapter |
| Fitting Description | Tank Car Adapter |
| Size Designation | 3 in |
| Weight | 6.005 LB |
