- Aluminum Inlet End
- Size 3"
| Fitting Description | Tight Fill |
| Size Designation | 3 in |
| Material | Aluminum |
| Connection Type | Inlet End |
| Weight | 0.77 LB |
| Fitting Description | Tight Fill |
| Size Designation | 3 in |
| Material | Aluminum |
| Connection Type | Inlet End |
| Weight | 0.77 LB |