
Dixon Valve & Coupling
300-G-BF
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Fuel Gasket
Item #101731778


- Cam and Groove Fuel Gasket
- Size 3"
- Buna
- Black
Material | Buna |
Type | Cam and Groove Fuel Gasket |
Size Designation | 3 in |
Color | Black |
Weight | 0.04 LB |
