- Malleable Iron - Plated Male Adapter X Male NPT
- Size 3"
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| Fitting Description | Straight |
| End Type | Male NPT |
| Material | Malleable Iron – Plated |
| Size Designation | 3 in |
| Type | Andrews, Boss-Lock |
| Weight | 3.57 LB |

