- Iron Type DP Dust Plug
- Size 3"
caution
- Polypropylene cam and groove should not be mixed with metal fittings
| Material | Iron |
| Type | Type DP Dust Plug |
| Size Designation | 3 in |
| Weight | 1.68 LB |
| Material | Iron |
| Type | Type DP Dust Plug |
| Size Designation | 3 in |
| Weight | 1.68 LB |