- Iron Type DP Dust Plug
- Size 3"
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Type | Type DP Dust Plug |
| Material | Iron |
| Size Designation | 3 in |
| Weight | 1.61 LB |

