- Aluminum Type DP Dust Plug
- Size 3"
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Material | Aluminum |
| Type | Type DP Dust Plug |
| Size Designation | 3 in |
| Weight | 0.64 LB |

