- Aluminum Coupler x Round Tank Truck Flange
- 3"
- Flanged
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 125 psi |
| Size Designation | 3 in |
| Coupling Type | Flanged |
| Material | Aluminum |
| Connection Type | Coupler x Round Tank Truck Flange |
| Seal Material | Buna-N |
| Weight | 2.555 LB |

