- 316 Stainless Steel Dixon Coupler x 150# Flange
- 3"
- Flanged
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Dixon Coupler x 150# Flange |
| Size Designation | 3 in |
| Coupling Type | Flanged |
| Material | 316 Stainless Steel |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 125 psi |
| Weight | 6.56 LB |

