- Aluminum Spool Coupler
- 3"
- Andrews Spool
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Aluminum
- Spool coupler
| Connection Type | Spool Coupler |
| Coupling Type | Andrews Spool |
| Material | Aluminum |
| Size Designation | 3 in |
| End Type | Coupler x Coupler |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 125.0 psi |
| Type | Spool Coupler |
| Weight | 2.31 LB |

