- Brass Type DC Dust Cap
- Size 3"
caution
- Dust plugs are not to be used in pressure applications for safety and environmental reasons
| Material | Brass |
| Size Designation | 3 in |
| Type | Type DC Dust Cap |
| Seal Material | Buna-N |
| Weight | 2.69 LB |
| Material | Brass |
| Size Designation | 3 in |
| Type | Type DC Dust Cap |
| Seal Material | Buna-N |
| Weight | 2.69 LB |