- Aluminum Type DC Dust Cap
- Size 3"
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Type | Type DC Dust Cap |
| Material | Aluminum |
| Seal Material | Buna-N |
| Size Designation | 3 in |
| Weight | 1.19 LB |

