- Iron Female Coupler x Hose Shank
- 3"
- Interlocking
- 125 psi Max Operating Pressure
compliances
- 0
| Material | Iron |
| Operating Pressure [Max] | 125 psi |
| Size Designation | 3 in |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Type | Andrews |
| Coupling Type | Interlocking |
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Hose Shank |
| Weight | 4.555 LB |

