- 316 Stainless Steel Female Coupler x Male NPT
- 3"
- Dixon Type B
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
compliances
- 0
| Coupling Type | Type B Coupler |
| Operating Pressure [Max] | 125 psi |
| Type | Andrews |
| Seal Material | Buna-N |
| Male Thread | 3 in |
| End Type | Male NPT |
| Material | 316 Stainless Steel |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Male NPT |
| Size Designation | 3 in |
| Weight | 3.49 LB |

